Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection

  • Mfr # 0012-MSF2-IFC

  • Zoro # G0385406


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Inlet/Outlet Size
1-1/2 in
Series
0012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0012-MSF2-IFC
Zoro #
G0385406
UPC #
195445189042
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
8 1/2 in
Compatible Intake Pipe Size
1 1/2 in
Overall Width
6.25 in
Manufacturer Warranty Length
3 yr
Overall Height
8.5 in
Overall Length
8.13 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
0012
Pump Type
Multi-Speed
Number of Speeds
3
Max. GPM @ Head
48 gpm @ 1 ft
Maximum Feet of Head
14 ft
Min. GPM @ Head
0 gpm @ 14 ft
Connection Type
Flange
Shaft Material
Ceramic
Best Efficiency GPM @ Head
18 gpm @ 12 ft
Mechanical Seal
No
Compliance
UL
Standards
NSF, UL-CUS
Impeller Material
Composite
Thermal Protection
No
Amps
1.6 A
Maximum Media Temperature
210 Degrees F
Maximum Flow Rate @ 10 Feet of Head
15 gpm
Maximum Operating Pressure
125 psi
Rotor Type
Wet
Maximum Flow Rate @ 15 Feet of Head
15 gpm
Frequency
60 Hz
Flange or Union Included
Yes
Nameplate Voltage
115V AC
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Body Gasket Material
EPDM
Pump Housing Material
Cast Iron
Maximum RPM
3,250 RPM
Minimum Media Temperature
40 Degrees F
Series Family
00
For Use With Potable Systems
Yes
Maximum Flow Rate @ 5 Feet of Head
30 gpm
Maximum Flow Rate @ 1 Feet of Head
40 gpm
Flow Rate - Maximum
42 gpm
Includes Volute
Volute Included
For Low Lead Compliance Level
EX
Connection Standard
Flange
Media Temperature - Minimum
40 Degrees F
Operating Pressure - Maximum
125 psi
Pump Casing Material
Cast Iron
Feet of Head - Maximum
14 ft
Includes Flange
Flange Included
Media Temperature - Maximum
210 Degrees F
Revolutions Per Minute - Maximum
3,250 RPM
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Full Load Current
1.6 A

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/6 hp, Maximum Feet of Head 14 ft, Maximum Flow Rate @ 10 Feet of Head 15 gpm, Maximum Flow Rate @ 1 Foot of Head 40 gpm, Nameplate Voltage 115V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Series Family 00, Maximum Flow Rate @ 5 Feet of Head 30 gpm, Series 0012, Amps 1.6 A

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.