Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection

  • Mfr # 2400-60-3P

  • Zoro # G2495001


product price: $1,427.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/240V AC
Phase
Single
Horsepower
1/6 hp
Inlet/Outlet Size
2 in
Series
2400-60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400-60-3P
Zoro #
G2495001
UPC #
687752084757
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2 in
Face to Face Dimension
8 1/2 in
Overall Width
5.18 in
Overall Length
7.88 in
Manufacturer Warranty Length
3 yr
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
2 in
For Inlet Pipe Diameter
2 in
For Discharge Pipe Diameter
2 in

Details

Item
Hydronic Circulating Pump
Voltage
115/240V AC
Phase
Single
Horsepower
1/6 hp
Series
2400-60
Pump Type
Standard
Number of Speeds
1
Max. GPM @ Head
84 gpm @ 5 ft
Maximum Feet of Head
15 ft
Min. GPM @ Head
2 gpm @ 15 ft
Connection Type
Flange
Shaft Material
Stainless Steel
Compliance
AB1953, UL
Thermal Protection
yes
Standards
NSF, UL-CUS
Mechanical Seal
Carbon/Silicon Carbide
Loop Configuration
Closed
Includes
Flange Gaskets
Drive Type
Direct
Features
Compact, High Performance, Mechanical Seal, Permanently Lubricated Ball Bearings
Pump Mount
In Line
Shut-Off
14 ft
Amps
1.0/1.9 A
Impeller Material
Plastic
Maximum RPM
3,450 RPM
Rotor Type
Dry
Flange or Union Included
No
Frequency
60 Hz
Maximum Operating Pressure
150 psi
Maximum Media Temperature
225 Degrees F
Maximum Flow Rate @ 1 Feet of Head
8 gpm
Body Gasket Material
EPDM
Series Family
2400
Nameplate Voltage
115/230V AC
Pump Housing Material
Cast Iron
Minimum Media Temperature
40 Degrees F
Maximum Flow Rate @ 15 Feet of Head
8 gpm
For Use With Potable Systems
Yes
Maximum Flow Rate @ 10 Feet of Head
40 gpm
Includes Volute
Volute Included
For Low Lead Compliance Level
EX
Feet of Head - Maximum
15 ft
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Pump Casing Material
Cast Iron
Operating Pressure - Maximum
150 psi
Includes Flange
No Flange Included
Media Temperature - Minimum
40 Degrees F
Media Temperature - Maximum
225 Degrees F
Flow Rate - Maximum
53 gpm
Revolutions Per Minute - Maximum
3,450 RPM
Full Load Current
1.0/1.9 A
Connection Standard
Flange

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/6 hp, Maximum Feet of Head 15 ft, Maximum Flow Rate @ 10 Feet of Head 40 gpm, Maximum Flow Rate @ 15 Feet of Head 8 gpm, Nameplate Voltage 115/230V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 2400, Series 2400-60, Amps 1.0/1.9 A, Body Gasket Material EPDM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.