Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IsolationFlange, Brass/Steel, FNPT, 1/4in

  • Mfr # SFL-125S

  • Zoro # G405311319


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI
Compatible with Series Family
00, 0015E3, 0018E, 0026E, 0034E, 0034EPLUS, 007E, 2400, VR1816, VR3452
Maximum Operating Pressure
150 psi
Compatible with Series
0010, 0011, 0012, 0013, 0014, 0015, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 007, 007e, 008, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VR1816, VR2218, VR3452
Flange Type
Isolation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFL-125S
Zoro #
G405311319
UPC #
687752255737
Country of Origin
China

Dimensions

Compatible Pipe Size
1/4 in
Compatible Bolt Size
0.5 in
For Pipe Diameter
1/4 in
Bolt Hole Diameter
0.5 in

Details

Item
Isolation Flange
Standards
ANSI
Compatible with Series Family
00, 0015E3, 0018E, 0026E, 0034E, 0034EPLUS, 007E, 2400, VR1816, VR3452
Maximum Operating Pressure
150 psi
Compatible with Series
0010, 0011, 0012, 0013, 0014, 0015, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 007, 007e, 008, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VR1816, VR2218, VR3452
Flange Type
Isolation
Valve Type
Ball
Number of Mounting Holes
2
For Use With Potable Systems
Yes
Maximum Ambient Temperature
240 Degrees F
Flange Gasket Material
PTFE
Compatible with Brand
Taco
Includes
Bolt, Nut
Flange to Pipe Connection Type
Sweat
Compatible with Manufacturer Model Number
0010, 0010-F3-1IFC, 0011, 0011-F4, 0012, 0013, 0014, 0015, 0015-MSSF3-IFC, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 006-BC7-IFC, 007, 007e, 008, 008-F6 007-F5, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VB1016-HY2-4C2A00, VM1816-HY2-4C2A00, VM1816-HY2-FC2A00, VR1816, VR1816-HY2-FC2A00, VR2218, VR3452
Flange Material
Brass/Steel
Compatible with Pump Type
In-Line Circulating Pump
Compatible Grainger Part Number
33HM87, 44ZD49, 4JB21, 4JB26, 4PC78, 4PC90, 4PC92, 53VF87, 53VF88, 53VF89, 53VF90
Compatible Manufacturer Part Number
0010, 0010-F3-1IFC, 0011, 0011-F4, 0012, 0013, 0014, 0015, 0015-MSSF3-IFC, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 006-BC7-IFC, 007, 007e, 008, 008-F6 007-F5, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VB1016-HY2-4C2A00, VM1816-HY2-4C2A00, VM1816-HY2-FC2A00, VR1816, VR1816-HY2-FC2A00, VR2218, VR3452
Compatible Manufacturer Model Number
0010, 0010-F3-1IFC, 0011, 0011-F4, 0012, 0013, 0014, 0015, 0015-MSSF3-IFC, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 006-BC7-IFC, 007, 007e, 008, 008-F6 007-F5, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VB1016-HY2-4C2A00, VM1816-HY2-4C2A00, VM1816-HY2-FC2A00, VR1816, VR1816-HY2-FC2A00, VR2218, VR3452
For Use With Mfr. Model Number
0010, 0010-F3-1IFC, 0011, 0011-F4, 0012, 0013, 0014, 0015, 0015-MSSF3-IFC, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 006-BC7-IFC, 007, 007e, 008, 008-F6 007-F5, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VB1016-HY2-4C2A00, VM1816-HY2-4C2A00, VM1816-HY2-FC2A00, VR1816, VR1816-HY2-FC2A00, VR2218, VR3452
Compatible with Manufacturer Model No.
0010, 0010-F3-1IFC, 0011, 0011-F4, 0012, 0013, 0014, 0015, 0015-MSSF3-IFC, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 006-BC7-IFC, 007, 007e, 008, 008-F6 007-F5, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VB1016-HY2-4C2A00, VM1816-HY2-4C2A00, VM1816-HY2-FC2A00, VR1816, VR1816-HY2-FC2A00, VR2218, VR3452
Compatible with Mfr. Model No.
0010, 0010-F3-1IFC, 0011, 0011-F4, 0012, 0013, 0014, 0015, 0015-MSSF3-IFC, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 006-BC7-IFC, 007, 007e, 008, 008-F6 007-F5, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VB1016-HY2-4C2A00, VM1816-HY2-4C2A00, VM1816-HY2-FC2A00, VR1816, VR1816-HY2-FC2A00, VR2218, VR3452
For Use with Mfr Model Number
0010, 0010-F3-1IFC, 0011, 0011-F4, 0012, 0013, 0014, 0015, 0015-MSSF3-IFC, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 006-BC7-IFC, 007, 007e, 008, 008-F6 007-F5, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VB1016-HY2-4C2A00, VM1816-HY2-4C2A00, VM1816-HY2-FC2A00, VR1816, VR1816-HY2-FC2A00, VR2218, VR3452
Compatible Pump Manufacturer Part Number
0010, 0010-F3-1IFC, 0011, 0011-F4, 0012, 0013, 0014, 0015, 0015-MSSF3-IFC, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 006-BC7-IFC, 007, 007e, 008, 008-F6 007-F5, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VB1016-HY2-4C2A00, VM1816-HY2-4C2A00, VM1816-HY2-FC2A00, VR1816, VR1816-HY2-FC2A00, VR2218, VR3452
Compatible Mfr. Model Number
0010, 0010-F3-1IFC, 0011, 0011-F4, 0012, 0013, 0014, 0015, 0015-MSSF3-IFC, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 006-BC7-IFC, 007, 007e, 008, 008-F6 007-F5, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VB1016-HY2-4C2A00, VM1816-HY2-4C2A00, VM1816-HY2-FC2A00, VR1816, VR1816-HY2-FC2A00, VR2218, VR3452
For Pipe Connection Standard
Sweat
Operating Pressure - Maximum
150 psi
Ambient Temperature - Maximum
240 Degrees F
Product Type
Flange
Number of Flanges Included
2

Description

Isolation Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 1/4 in, Compatible with Brand Taco, Compatible with Grainger Part Number 33HM87, 44ZD49, 4JB21, 4JB26, 4PC78, 4PC90, 4PC92, 53VF87, 53VF88, 53VF89, 53VF90, Compatible with Series 0010, 0011, 0012, 0013, 0014, 0015, 0015e3, 0018e, 0026e, 0034e, 0034ePLUS, 005, 006, 007, 007e, 008, 009, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, VR1816, VR2218, VR3452

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.