
Light Duty Bright Brass Cylindrical Grade 3 Keyed Entry Door Knob with 2-3/8 in. Backset
Mfr # DL-ECB53SC5238-US3
Zoro # G721841729
product price:Â $20.39
/eaKey Features
Outside Depth
7 in
Color
Brass
Number of Keys
3
Strike Type
Square corner
Lockset Finish
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL-ECB53SC5238-US3
Zoro #
G721841729
UPC #
704780190516
Country of Origin
Taiwan, Province of China
Dimensions
Outside Depth
7 in
Outside Height
3 in
Outside Width
3 in
Required Door Thickness
1.75 in. to 1.875 in.
Details
Color
Brass
Number of Keys
3
Strike Type
Square corner
Item
Specialty Door Knobs
Lockset Finish
Bright Brass
Lockset Grade
ANSI Grade 3 (Good)
Style
Classic
Material
Metal
Standards
UL Listed;ANSI Certified
Features
Easy Installation
Includes
Hardware;Installation Instructions
Description
The Trans-Atlantic cylindrical door knob with entry function is designed for use on all grade 3, light duty applications. This entry lock comes with a standard "T" strike, sized 2-3/8 in. for backset. It also comes non-handed/reversible to fit 161 prep doors. It features Bright Brass finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.