Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Water Cutoff, NPT, Electronic, NEMA 1

  • Mfr # LTR0243T-1

  • Zoro # G6193844


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24V AC
Relays
5Amps at 24V AC
Switch Type
Single Pole Double Throw
Application
Residential Boilers
Enclosure Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTR0243T-1
Zoro #
G6193844
UPC #
687752565317
Country of Origin
United States

Dimensions

Enclosure Height (In.)
3 1/2 in
Enclosure Width (In.)
1 13/16 in
Enclosure Depth (In.)
1 13/16 in
Enclosure Height
1 in
Enclosure Width
2 11/16 in
Enclosure Depth
1 13/16 in

Details

Input Voltage
24V AC
Relays
5Amps at 24V AC
Switch Type
Single Pole Double Throw
Item
Low Water Cutoff
Application
Residential Boilers
Enclosure Color
Black
Enclosure Type
NEMA 1
Number of Switches
1
Agency Compliance
CSA, UL
Type
NPT
Operating Range
3/4 in
Special Features
Service indicator LED
Control Type
Electronic
Wiring Conductors
Terminal Blocks
Standards
ASME Standards CSD-1, CSA Standard C22.2, FM, UL GUIDE (MBPR), UL GUIDE (MBPR7), UL GUIDE (MCUR2), UL Standard 353
Contact Form
SPDT
Reset Type
Automatic
Manufacturer Series
LTR
NEMA Rating
1
Includes Test Button
Test Button Included
Relay Rating
1.5 A @ 120V AC, 1.5 A @ 240V AC
Product Type
Low Water Cut-Off
Foam Compensation
Non-Foam Compensating

Description

Low Water Cutoff, Application Residential Boilers, Contact Form SPDT, Control Type Electronic, Enclosure Color Black, Enclosure Depth 1 13/16 in, Enclosure Height 1 in, Enclosure Width 2 11/16 in, Foam Compensation Non-Foam Compensating, Includes Test Button Test Button Included, Input Voltage 24V AC, Manufacturer Series LTR, NEMA Rating 1, Number of Switches 1, Product Type Low Water Cut-Off, Relay Rating 1.5 A @ 120V AC, 1.5 A @ 240V AC, Reset Type Automatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.