Zoro Homepage

Mixing Valve, Forged Brass, 1 to 20 gpm

  • Mfr # 5004-C3

  • Zoro # G5388783


product price: $160.66
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 in
Outlet Type
Union Sweat
Flow Rate
1 to 20 gpm
Inlet Type
Union Sweat
Includes
Check Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5004-C3
Zoro #
G5388783
UPC #
687752787344
Country of Origin
Australia

Dimensions

Inlet Size
1 in
Overall Height
6 1/8 in
Overall Width
5 25/64 in
Outlet Size
1 in
Overall Length
5 3/8 in
Outlet Connection Size
1 in
Inlet Connection Size - Cold
1 in
Inlet Connection Size - Hot
1 in

Description

Thermostatic Mixing Valve, Body Material Brass, Flow Rate 1 to 20 gpm, Inlet Type Union Sweat, Outlet Type Union Sweat, Inlet Size 1 in, Outlet Size 1 in, Temp. Range 85 Degrees to 176 Degrees F, Max. Pressure 200 psi, Overall Height 6 1/8 in, Overall Width 5 25/64 in, Inlet Temperature (Cold) 39 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Includes Check Valves, Standards ASSE 1017, CSA B125.3, cUPC Listed, NSF 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.