Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plumb 'N' Plug Domestic Hot Water Circulator, 3/4In Sweat Connection

  • Mfr # 003-B4-PNP

  • Zoro # G812415419


original price: $830.99
22% off
new price: $646.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Inlet/Outlet Size
3/4 in
Motor Type
Permanent Split Capacitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
003-B4-PNP
Zoro #
G812415419
UPC #
687752202441
Country of Origin
Unknown

Dimensions

Inlet/Outlet Size
3/4 in

Details

Voltage
115 V
Motor Type
Permanent Split Capacitor

Description

Taco Plumb n Plug PNP Circulators periodically recirculate hot water through the domestic water piping system to decrease the delivery time to outlet fixtures and reduce wasted water. These UL-listed units feature quiet, efficient operation and low power consumption. Self lubricating, with no mechanical seal and Tacos unique replaceable cartridge design, Plumb n Plug circulators are field serviceable and maintenance free. An optional Aquastat is available for constant circulation applications to maintain temperature between 95 degrees Farenheit and 115 degrees Farenheit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.