Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection

  • Mfr # 0014-SF1

  • Zoro # G2984177


product price: $855.39
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/8 hp
Inlet/Outlet Size
3/4 in to 1-1/2 in
Series
0014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0014-SF1
Zoro #
G2984177
UPC #
687752624076
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3/4 in to 1-1/2 in
Face to Face Dimension
6 1/2 in
Overall Height
6.5 in
Overall Length
7.25 in
Overall Width
5.38 in
Compatible Discharge Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Manufacturer Warranty Length
3 yr
Compatible Intake Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
For Discharge Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/8 hp
Series
0014
Pump Type
Standard
Number of Speeds
1
Max. GPM @ Head
31 gpm @ 1 ft
Maximum Feet of Head
22 ft
Min. GPM @ Head
4 gpm @ 20 ft
Connection Type
Flange
Shaft Material
Ceramic
Shut-Off
22 ft
Drive Type
Direct
Includes
Flange Gaskets, Impedance Thermal Proctection
Loop Configuration
Open
Pump Mount
In Line
Thermal Protection
Impedance
Mechanical Seal
No
Best Efficiency GPM @ Head
16 gpm @ 12 ft
Standards
NSF, UL-CUS
Amps
1.45 A
Compliance
Low Lead,NSF-372
Impeller Material
Noryl(R)
Features
Maintenance Free, Wet Rotor
Flange or Union Included
No
Minimum Media Temperature
40 Degrees F
Series Family
00
Maximum Flow Rate @ 20 Feet of Head
5 gpm
Compatible Media Type
Water
Rotor Type
Wet
Body Gasket Material
EPDM
Nameplate Voltage
115V AC
For Use With Potable Systems
Yes
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Frequency
60 Hz
Maximum Flow Rate @ 1 Feet of Head
31 gpm
Pump Housing Material
Stainless Steel
Maximum Flow Rate @ 10 Feet of Head
19 gpm
Maximum Media Temperature
230 Degrees F
Maximum Operating Pressure
150 psi
Maximum Flow Rate @ 15 Feet of Head
12 gpm
Maximum RPM
3,250 RPM
Maximum Flow Rate @ 5 Feet of Head
25 gpm
Connection Standard
Flange
For Low Lead Compliance Level
CE
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Pump Casing Material
Stainless Steel
Operating Pressure - Maximum
150 psi
Flow Rate - Maximum
32 gpm
Feet of Head - Maximum
22 ft
Includes Flange
No Flange Included
Media Temperature - Maximum
230 Degrees F
Revolutions Per Minute - Maximum
3,250 RPM
Media Temperature - Minimum
40 Degrees F
Includes Volute
Volute Included
Full Load Current
1.45 A

Description

Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/8 hp, Maximum Feet of Head 22 ft, Maximum Flow Rate @ 10 Feet of Head 19 gpm, Maximum Flow Rate @ 15 Feet of Head 12 gpm, Maximum Flow Rate @ 1 Foot of Head 31 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 00

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.