Circ 3-Spd Ci Flgd 115V Circ 3-Spd Ci Flgd 115V

  • Mfr # 0015-MSF3-IFC

  • Zoro # G714599859


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
5.38 in
Width (In.)
6.5 in
Depth (In.)
6.38 in
For Use With
Hydronic Heating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0015-MSF3-IFC
Zoro #
G714599859
UPC #
687752043334
Country of Origin
Unknown

Dimensions

Length (In.)
5.38 in
Width (In.)
6.5 in
Depth (In.)
6.38 in

Details

For Use With
Hydronic Heating

Description

The 3-Speed Service Pump is specially designed to make short work of service calls since it replaces the most commonly used circulators. It features a removable, uni-body Integral Flow Check that maximizes flow, as well as prevents gravity flow, even in the tallest buildings. Wiring is a snap thanks to an extra roomy capacitor box and convenient dual electrical knock out connections.


  • Heavy duty reliability and maximum versatility
  • Removable IFC
  • Reduces installation costs and improves pump performance
  • 3-speed switch
  • Highest performance and starting torque in class
  • Replaceable cartridge design
  • Self-lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.