LeadBreaker Water Heater Shut-Off Valve with Control and Sensor

  • Mfr # LB-075-H-1LF

  • Zoro # G216500995


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
140 psi
Width
4.875 in
Body Material
Forged Brass
Height
4.375 in
Length
4.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB-075-H-1LF
Zoro #
G216500995
UPC #
687752422375
Country of Origin
United States

Dimensions

Width
4.875 in
Height
4.375 in
Length
4.875 in

Details

Max. Pressure
140 psi
Body Material
Forged Brass
Item
Pump
Handle Color
Green
Operating Temp. Range
33°F to 220°F

Description

The Taco LeakBreaker is a water heater leak protection device that protects against flood damage from the containment failure of a water heater. It consists of a control unit, valve with actuator and sensor. This re-settable, testable protection device can be installed on any style water heater to shut-off the incoming water supply, preventing additional water flow to a damaged water heater. The two color LED light and audible alarm lets you know the status of LeakBreaker at all times. The Taco LeakBreaker is installed on the incoming cold water supply to the water heater, shutting off the water to a leaking water heater. The plumb and plug design is specifically engineered for use on a new or retrofit installation. Components are pre-wired to simplify the installation process, just plug in the sensor, valve, power supply and/or batteries. LeakBreaker can be tested anytime and then be reset to guard against a future leak.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.