Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, 3 Way, Closed System, 1 In Sweat

  • Mfr # Z100C3-2

  • Zoro # G4293615


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Voltage
24
For Use With
Closed Systems
Includes
End Switch
Coefficient of Volume
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z100C3-2
Zoro #
G4293615
UPC #
687752972139
Country of Origin
United States

Dimensions

Height (In.)
5 1/8 in
Width (In.)
5 5/16 in
Connection Type/Size (In.)
Sweat 1
Depth (In.)
2 3/8 in
Port Connection Size
1 in
Overall Length
5 1/2 in
Overall Depth
2 3/8 in
Overall Width
5 5/16 in

Details

Item
Motorized Zone Valve
Body Material
Brass
Voltage
24
For Use With
Closed Systems
Includes
End Switch
Coefficient of Volume
4.5
Electrical Connections
2-Pin Screw Connectors for Power and End Switch
Max. Water Temp. (Deg. F)
220 Degrees F
Safe Working Water PSI
300 psi
Type
Three Way, Closed System
Actuator Housing Material
Polymer
Fluid Temperature - Maximum
220 Degrees F
Actuator Control Signal
On/Off
Application
Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators
Actuator Return Action
Double Acting
Valve Action
Normally Closed
Allowable Pressure - Maximum
300 psi
Fluid Temperature - Minimum
20 Degrees F
Actuator Type
Electric
Actuator Voltage
24V AC
Close-Off Pressure
125 psi
Gasket/Plug Material
EPDM
Port Connection Type
Sweat
Operating Temperature - Maximum
135 Degrees F
Actuator Gears Material
Polymer
Stem Material
Brass
Frequency
60 Hz
Valve Type
Ball
Installation Orientation
Versatile
Body Pattern
Three-Way
Includes Actuator
Actuator Included
Coefficient of Volume (Cv)
8.9
Bypass Port Coefficient of Volume (Cv)
3
Port Connection Gender
Female
Standards
NSF Certified
For Media
Water, Water-Glycol Solution to 50%
Spring Action
Non-Spring Return
Distance Between Inlet and Outlet Port
3 7/8 in

Description

Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Gears Material Polymer, Actuator Housing Material Polymer, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators, Body Material Brass, Body Pattern Three-Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.