Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, 3 Way, Open System, 3/4 In Sweat

  • Mfr # V075C3G1ZA024Q4A2

  • Zoro # G4293554


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Voltage
24
For Use With
Geothermal Systems
Max. Water Temp. (Deg. F)
220 Degrees F
Coefficient of Volume
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V075C3G1ZA024Q4A2
Zoro #
G4293554
UPC #
687752749038
Country of Origin
United States

Dimensions

Depth (In.)
2 3/8 in
Height (In.)
5 1/8 in
Width (In.)
5 5/16 in
Connection Type/Size (In.)
Sweat 3/4
Overall Depth
2 3/8 in
Port Connection Size
3/4 in
Overall Length
5 1/8 in
Overall Width
5 5/16 in

Details

Item
Motorized Zone Valve
Body Material
Brass
Voltage
24
For Use With
Geothermal Systems
Max. Water Temp. (Deg. F)
220 Degrees F
Coefficient of Volume
4.5
Electrical Connections
2-Pin Screw Connectors for Power and End Switch
Type
Three Way, Geothermal System
Includes
End Switch
Safe Working Water PSI
300 psi
Application
Geothermal
Fluid Temperature - Minimum
20 Degrees F
Coefficient of Volume (Cv)
10.3
Actuator Control Signal
On/Off
Valve Type
Ball
For Media
Steam, Water, Water-Ethanol Solution to 25%, Water-Glycol Solution to 50%, Water-Methanol Solution to 25%
Actuator Voltage
24V AC
Stem Material
Brass
Includes Actuator
Actuator Included
Fluid Temperature - Maximum
220 Degrees F
Bypass Port Coefficient of Volume (Cv)
3.3
Port Connection Type
Sweat
Body Pattern
Three-Way
Installation Orientation
Versatile
Allowable Pressure - Maximum
300 psi
Actuator Type
Electric
Close-Off Pressure
125 psi
Valve Action
Normally Closed
Actuator Return Action
Double Acting
Spring Action
Non-Spring Return
Port Connection Gender
Female
Gasket/Plug Material
EPDM
Operating Temperature - Maximum
220 Degrees F

Description

Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Geothermal, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 3.3, Close-Off Pressure 125 psi, Coefficient of Volume (Cv) 10.3, Fluid Temperature - Maximum 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.