Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zone Valve, 2 Way, NO, 1 In Sweat

  • Mfr # V100C2G2ZB024Q4A2

  • Zoro # G4293667


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Voltage
24
For Use With
Geothermal Systems
Height (In.)
4 1/4 in
Safe Working Water PSI
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V100C2G2ZB024Q4A2
Zoro #
G4293667
UPC #
687752749281
Country of Origin
United States

Dimensions

Height (In.)
4 1/4 in
Connection Type/Size (In.)
Sweat 1
Width (In.)
5 5/16 in
Depth (In.)
2 3/8 in
Overall Width
5 5/16 in
Overall Depth
2 3/8 in
Port Connection Size
1 in
Overall Length
4 1/4 in

Details

Item
Motorized Zone Valve
Body Material
Brass
Voltage
24
For Use With
Geothermal Systems
Safe Working Water PSI
300 psi
Electrical Connections
2-Pin Screw Connectors for Power and End Switch
Coefficient of Volume
8.9
Includes
End Switch
Max. Water Temp. (Deg. F)
220 Degrees F
Type
Two Way, Normally Open, Geothermal System
Stem Material
Brass
Close-Off Pressure
125 psi
Fluid Temperature - Maximum
220 Degrees F
Fluid Temperature - Minimum
20 Degrees F
For Media
Steam, Water, Water-Ethanol Solution to 25%, Water-Glycol Solution to 50%, Water-Methanol Solution to 25%
Application
Geothermal
Actuator Control Signal
On/Off
Installation Orientation
Versatile
Body Pattern
Two-Way
Gasket/Plug Material
EPDM
Coefficient of Volume (Cv)
8.9
Operating Temperature - Maximum
220 Degrees F
Includes Actuator
Actuator Included
Port Connection Type
Sweat
Actuator Return Action
Double Acting
Valve Type
Ball
Port Connection Gender
Female
Spring Action
Non-Spring Return
Actuator Type
Electric
Valve Action
Normally Open
Actuator Voltage
24V AC
Allowable Pressure - Maximum
300 psi

Description

Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Geothermal, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 125 psi, Coefficient of Volume (Cv) 8.9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.