Zoro Homepage

Zone Valve, 2 Way, NO, 1/2 In NPT

  • Mfr # V050T2G2ZB024Q4A2

  • Zoro # G4467233


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Voltage
24
For Use With
Geothermal Systems
Connection Type/Size (In.)
NPT 1/2
Safe Working Water PSI
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V050T2G2ZB024Q4A2
Zoro #
G4467233
UPC #
687752010824
Country of Origin
United States

Dimensions

Connection Type/Size (In.)
NPT 1/2
Width (In.)
5 5/16 in
Height (In.)
4 1/4 in
Depth (In.)
2 3/8 in
Overall Width
5 5/16 in
Overall Length
4 1/4 in
Overall Depth
2 3/8 in
Port Connection Size
1/2 in

Details

Item
Motorized Zone Valve
Body Material
Brass
Voltage
24
For Use With
Geothermal Systems
Safe Working Water PSI
300 psi
Coefficient of Volume
4.9
Type
Two Way, Normally Open, Geothermal System
Includes
End Switch
Electrical Connections
2-Pin Screw Connectors for Power and End Switch
Max. Water Temp. (Deg. F)
220 Degrees F
Application
Geothermal
Gasket/Plug Material
EPDM
Stem Material
Brass
Installation Orientation
Versatile
Operating Temperature - Maximum
220 Degrees F
Fluid Temperature - Minimum
20 Degrees F
Valve Action
Normally Open
Includes Actuator
Actuator Included
For Media
Steam, Water, Water-Ethanol Solution to 25%, Water-Glycol Solution to 50%, Water-Methanol Solution to 25%
Actuator Return Action
Double Acting
Port Connection Gender
Female
Actuator Type
Electric
Port Connection Type
NPT
Allowable Pressure - Maximum
300 psi
Close-Off Pressure
125 psi
Valve Type
Ball
Actuator Voltage
24V AC
Coefficient of Volume (Cv)
4.9
Fluid Temperature - Maximum
220 Degrees F
Body Pattern
Two-Way
Actuator Control Signal
On/Off
Spring Action
Non-Spring Return

Description

Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Geothermal, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 125 psi, Coefficient of Volume (Cv) 4.9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.