Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zone Valve, 2 Way, NO, 3/4 In NPT

  • Mfr # V075T2A2ZB024Q4A2

  • Zoro # G4293475


product price: $162.50
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Voltage
24
For Use With
Closed Systems
Type
Two Way, Normally Open, Closed System
Depth (In.)
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V075T2A2ZB024Q4A2
Zoro #
G4293475
UPC #
687752010855
Country of Origin
United States

Dimensions

Depth (In.)
2 3/8 in
Width (In.)
5 5/16 in
Height (In.)
4 1/4 in
Connection Type/Size (In.)
NPT 3/4
Port Connection Size
3/4 in
Overall Width
5 5/16 in
Overall Depth
2 3/8 in
Overall Length
4 1/4 in

Details

Item
Motorized Zone Valve
Body Material
Brass
Voltage
24
For Use With
Closed Systems
Type
Two Way, Normally Open, Closed System
Electrical Connections
2-Pin Screw Connectors for Power and End Switch
Coefficient of Volume
10.3
Includes
End Switch
Max. Water Temp. (Deg. F)
220 Degrees F
Safe Working Water PSI
300 psi
Body Pattern
Two-Way
Allowable Pressure - Maximum
300 psi
For Media
Water, Water-Glycol Solution to 50%
Actuator Voltage
24V AC
Gasket/Plug Material
EPDM
Operating Temperature - Maximum
220 Degrees F
Valve Action
Normally Open
Valve Type
Ball
Port Connection Type
NPT
Coefficient of Volume (Cv)
10.3
Actuator Type
Electric
Includes Actuator
Actuator Included
Spring Action
Non-Spring Return
Application
Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators
Installation Orientation
Versatile
Actuator Return Action
Double Acting
Fluid Temperature - Minimum
20 Degrees F
Fluid Temperature - Maximum
220 Degrees F
Stem Material
Brass
Actuator Control Signal
On/Off
Close-Off Pressure
125 psi
Port Connection Gender
Female

Description

Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 125 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.