Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zone Valve, 3 Way, Closed System, 1/2In NPT

  • Mfr # Z050T3-2

  • Zoro # G4293624


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Voltage
24
For Use With
Closed Systems
Electrical Connections
2-Pin Screw Connectors for Power and End Switch
Width (In.)
5 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z050T3-2
Zoro #
G4293624
UPC #
687752972207
Country of Origin
United States

Dimensions

Width (In.)
5 5/16 in
Height (In.)
5 1/8 in
Depth (In.)
2 3/8 in
Connection Type/Size (In.)
NPT 1/2
Overall Length
5 1/16 in
Overall Width
5 5/16 in
Overall Depth
2 3/8 in
Port Connection Size
1/2 in

Details

Item
Motorized Zone Valve
Body Material
Brass
Voltage
24
For Use With
Closed Systems
Electrical Connections
2-Pin Screw Connectors for Power and End Switch
Max. Water Temp. (Deg. F)
220 Degrees F
Includes
End Switch
Coefficient of Volume
1.5
Type
Three Way, Closed System
Safe Working Water PSI
300 psi
Body Pattern
Three-Way
Actuator Voltage
24V AC
Installation Orientation
Versatile
Close-Off Pressure
125 psi
Gasket/Plug Material
EPDM
Valve Type
Ball
Port Connection Type
NPT
Standards
NSF Certified
Actuator Housing Material
Polymer
Includes Actuator
Actuator Included
Valve Action
Normally Closed
Bypass Port Coefficient of Volume (Cv)
1.5
Fluid Temperature - Maximum
220 Degrees F
Frequency
60 Hz
Allowable Pressure - Maximum
300 psi
For Media
Water, Water-Glycol Solution to 50%
Fluid Temperature - Minimum
20 Degrees F
Actuator Type
Electric
Actuator Control Signal
On/Off
Actuator Gears Material
Polymer
Distance Between Inlet and Outlet Port
4 3/4 in
Application
Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators
Stem Material
Brass
Operating Temperature - Maximum
135 Degrees F
Coefficient of Volume (Cv)
4.9
Actuator Return Action
Double Acting
Port Connection Gender
Female
Spring Action
Non-Spring Return

Description

Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Gears Material Polymer, Actuator Housing Material Polymer, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators, Body Material Brass, Body Pattern Three-Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.