Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zone Valve, 3 Way, Closed System, 3/4In NPT

  • Mfr # Z075T3-2

  • Zoro # G4293633


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Voltage
24
For Use With
Closed Systems
Electrical Connections
2-Pin Screw Connectors for Power and End Switch
Height (In.)
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z075T3-2
Zoro #
G4293633
UPC #
687752972214
Country of Origin
United States

Dimensions

Height (In.)
5 1/8 in
Depth (In.)
2 3/8 in
Width (In.)
5 5/16 in
Connection Type/Size (In.)
NPT 3/4
Overall Depth
2 3/8 in
Overall Length
5 1/2 in
Port Connection Size
3/4 in
Overall Width
5 5/16 in

Details

Item
Motorized Zone Valve
Body Material
Brass
Voltage
24
For Use With
Closed Systems
Electrical Connections
2-Pin Screw Connectors for Power and End Switch
Max. Water Temp. (Deg. F)
220 Degrees F
Safe Working Water PSI
300 psi
Type
Three Way, Closed System
Coefficient of Volume
4.5
Includes
End Switch
Port Connection Gender
Female
Spring Action
Non-Spring Return
Actuator Housing Material
Polymer
Close-Off Pressure
125 psi
Operating Temperature - Maximum
135 Degrees F
For Media
Water, Water-Glycol Solution to 50%
Body Pattern
Three-Way
Valve Action
Normally Closed
Bypass Port Coefficient of Volume (Cv)
3.3
Coefficient of Volume (Cv)
10.3
Installation Orientation
Versatile
Actuator Return Action
Double Acting
Distance Between Inlet and Outlet Port
3 5/16 in
Standards
NSF Certified
Stem Material
Brass
Port Connection Type
NPT
Valve Type
Ball
Fluid Temperature - Minimum
20 Degrees F
Allowable Pressure - Maximum
300 psi
Actuator Control Signal
On/Off
Actuator Gears Material
Polymer
Frequency
60 Hz
Gasket/Plug Material
EPDM
Application
Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators
Actuator Type
Electric
Fluid Temperature - Maximum
220 Degrees F
Actuator Voltage
24V AC
Includes Actuator
Actuator Included

Description

Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Gears Material Polymer, Actuator Housing Material Polymer, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators, Body Material Brass, Body Pattern Three-Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.