Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zone Valve, 3 Way, Open System, 1 In NPT

  • Mfr # V100T3G1ZA024Q4A2

  • Zoro # G4293581


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Voltage
24
For Use With
Geothermal Systems
Includes
End Switch
Width (In.)
5 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V100T3G1ZA024Q4A2
Zoro #
G4293581
UPC #
687752749366
Country of Origin
United States

Dimensions

Width (In.)
5 5/16 in
Depth (In.)
2 3/8 in
Height (In.)
5 1/8 in
Connection Type/Size (In.)
NPT 1
Overall Width
5 5/16 in
Overall Length
5 1/8 in
Port Connection Size
1 in
Overall Depth
2 3/8 in

Details

Item
Motorized Zone Valve
Body Material
Brass
Voltage
24
For Use With
Geothermal Systems
Includes
End Switch
Electrical Connections
2-Pin Screw Connectors for Power and End Switch
Type
Three Way, Geothermal Systems
Coefficient of Volume
4.5
Safe Working Water PSI
300 psi
Max. Water Temp. (Deg. F)
220 Degrees F
Body Pattern
Three-Way
Gasket/Plug Material
EPDM
Fluid Temperature - Maximum
220 Degrees F
Actuator Control Signal
On/Off
Valve Type
Ball
Valve Action
Normally Closed
Includes Actuator
Actuator Included
Actuator Return Action
Double Acting
Application
Geothermal
Port Connection Type
NPT
Coefficient of Volume (Cv)
8.9
Spring Action
Non-Spring Return
Port Connection Gender
Female
Installation Orientation
Versatile
Bypass Port Coefficient of Volume (Cv)
3
For Media
Steam, Water, Water-Ethanol Solution to 25%, Water-Glycol Solution to 50%, Water-Methanol Solution to 25%
Actuator Type
Electric
Actuator Voltage
24V AC
Operating Temperature - Maximum
220 Degrees F
Close-Off Pressure
125 psi
Fluid Temperature - Minimum
20 Degrees F
Allowable Pressure - Maximum
300 psi
Stem Material
Brass

Description

Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Geothermal, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 3, Close-Off Pressure 125 psi, Coefficient of Volume (Cv) 8.9, Fluid Temperature - Maximum 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.