Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zone Valve, 3 Way, Open System, 1/2 In NPT

  • Mfr # V050T3G1ZA024Q4A2

  • Zoro # G4467224


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Voltage
24
For Use With
Geothermal Systems
Electrical Connections
2-Pin Screw Connectors for Power and End Switch
Depth (In.)
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V050T3G1ZA024Q4A2
Zoro #
G4467224
UPC #
687752748918
Country of Origin
United States

Dimensions

Depth (In.)
2 3/8 in
Connection Type/Size (In.)
NPT 1/2
Height (In.)
5 1/8 in
Width (In.)
5 5/16 in
Overall Width
5 5/16 in
Port Connection Size
1/2 in
Overall Depth
2 3/8 in
Overall Length
5 1/8 in

Details

Item
Motorized Zone Valve
Body Material
Brass
Voltage
24
For Use With
Geothermal Systems
Electrical Connections
2-Pin Screw Connectors for Power and End Switch
Max. Water Temp. (Deg. F)
220 Degrees F
Type
Three Way, Geothermal System
Includes
End Switch
Safe Working Water PSI
300 psi
Coefficient of Volume
1.5
Actuator Control Signal
On/Off
Fluid Temperature - Maximum
220 Degrees F
Spring Action
Non-Spring Return
Bypass Port Coefficient of Volume (Cv)
1.5
Stem Material
Brass
Close-Off Pressure
125 psi
Valve Type
Ball
For Media
Steam, Water, Water-Ethanol Solution to 25%, Water-Glycol Solution to 50%, Water-Methanol Solution to 25%
Coefficient of Volume (Cv)
4.9
Gasket/Plug Material
EPDM
Port Connection Type
NPT
Body Pattern
Three-Way
Installation Orientation
Versatile
Port Connection Gender
Female
Application
Geothermal
Operating Temperature - Maximum
220 Degrees F
Fluid Temperature - Minimum
20 Degrees F
Actuator Type
Electric
Actuator Return Action
Double Acting
Allowable Pressure - Maximum
300 psi
Includes Actuator
Actuator Included
Valve Action
Normally Closed
Actuator Voltage
24V AC

Description

Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Double Acting, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 300 psi, Application Geothermal, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 1.5, Close-Off Pressure 125 psi, Coefficient of Volume (Cv) 4.9, Fluid Temperature - Maximum 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.