This item is Discontinued.

Tagattach Retractable Tagline, 8m, 2866 lb. RT8

Retractable Tagline, 8m, 2866 lb. (Discontinued)

  • Mfr # RT8
  • Zoro # G3896070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT8
Zoro #
G3896070
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Length
8 m
Housing Depth
3 1/2 in
Housing Width
9 in
Housing Length
13 in

Details

Item
Retractable Tagline
Load Rating
2866 lb
Mounting Type
Snap Hook
Standards
CE
Housing Material
Polymer
Color
Yellow/Orange/Gray
Cable Material
Polypropylene
Hook Opening
2 19/64 in

Description

Retractable Tagline, Mounting Type Snap Hook, Cable Length 8 m, Load Rating 2866 lb, Cable Material Polypropylene, Housing Material Polymer, Color Yellow/Orange/Gray, Housing Length 13 in, Housing Depth 3 1/2 in, Housing Width 9 in, Hook Opening 2 19/64 in, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.