This item is Discontinued.

Talboys Shaker, Orbital, Timed, 300-3000 rpm 980TAHSCTSUC

Shaker, Orbital, Timed, 300-3000 rpm (Discontinued)

  • Mfr # 980TAHSCTSUC
  • Zoro # G5867477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980TAHSCTSUC
Zoro #
G5867477
UPC #
-
Country of Origin
United States

Dimensions

Width
9.75"
Overall Height
5.2 in
Height
5.2"
Overall Depth
10.25 in
Length
10.25"
Depth
10.25"
Overall Width
9.75 in

Details

Item
Incubating Shaker
Material
Plastic
For Use With
Microtubes, Picroplates, Cryotubes, 5-7ml Tubes, 15/50mL Conical Tubes
Speed Range
300 to 3000 rpm
Voltage
120
Range
Ambient - 13 Degrees to 100 Degrees C
Weight
8 lb.
Compliance
TUV
Watts
215
Operating Mode
Timed
Number of Platforms
0
Special Features
4.3 in Color LCD Touch Screen, Programmable for Five- 5 Step Programs, Temperature Calibration Mode, Maximum Temperature Limiting Feature, Cool Touch Housing, USB For Data Logging, Program Storage, and Software Updates
Hazardous Location
No
Plug Style - Lab Equipment
Standard
Amps
1.8
Resolution
10 rpm
Standards
TUV
Hz
50/60
Movement Type - Lab Shakers
Orbital
Includes
1.5mL Microtube Block, Rack, Rack Cover, NIST Certificate
Item - Lab Shakers
Shaker
Operating Temp. Range
Ambient -13 Degrees to 100 Degrees
Weight Capacity
1 Block
Wattage
215
Movement Type
Orbital
Speed
300-3000 rpm
Features
4.3" Color LCD Touch Screen, Programmable for Five- 5 Step Programs, Temperature Calibration Mode, Maximum Temperature Limiting Feature, Cool Touch Housing, USB For Data Logging, Program Storage, and Software Updates

Description

Shaker, Orbital, Speed Range 300 to 3000 rpm, Operating Temp. Range Ambient -13 Degrees to 100 Degrees , Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 1.8, Hz 50/60, Voltage 120, Overall Depth 10.25 in, Overall Height 5.2 in, Overall Width 9.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.