This item is Discontinued.

Talboys Stirrer, Magnetic, 7inLx7inW 984TA7CSTEUP

Stirrer, Magnetic, 7inLx7inW (Discontinued)

  • Mfr # 984TA7CSTEUP
  • Zoro # G0315196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
984TA7CSTEUP
Zoro #
G0315196
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
7"
Plate Width
7"
Depth
14.8"
Overall Height
4.3"
Width
9.9"
Overall Width
9.9"
Overall Length
14.8"
Height
4.3"

Details

Item
Magnetic Stirrer
Type
Magnetic
Plate Shape
Square
Plate Material
Ceramic
Load Capacity - Metric
2.5L
Speed Range
60 to 1600 rpm
Number of Stirring Positions
1
Voltage
230
Operating Temp. Range
5 Degrees to 40 Degrees C
Includes
Detachable Cord, PTFE Coated Stir Bar
Load Capacity - English
84.5 oz.
Display
Digital
Watts
50
RPM
60 to 1600
Variable Speed
Yes
Includes Timer
Yes
Standards
CE
Timer
1 sec to 160 hr.
Plug Style - Lab Equipment
European
Amps
0.2

Description

Magnetic Stirrer, Plate Shape Square, Plate Length 7 in, Plate Width 7 in, Plate Material Ceramic, Load Capacity - Metric 2.5L, Speed Range 60 to 1600 rpm, Number of Stirring Positions 1, Voltage 230, Display Digital, Amps 0.2, Watts 50, Includes Timer Yes, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 4.3 in, Overall Length 14.8 in, Overall Width 9.9 in, Plug Style - Lab Equipment European, Variable Speed Yes, Load Capacity - English 84.5 oz

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.