This item is Discontinued.

Talboys Vortex Mixer, Heavy Duty, 120V, STD 9456TAHDUSS

Vortex Mixer, Heavy Duty, 120V, STD (Discontinued)

  • Mfr # 9456TAHDUSS
  • Zoro # G4556422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9456TAHDUSS
Zoro #
G4556422
UPC #
094719309318
Country of Origin
United States

Dimensions

Overall Height
6.3 in
Overall Width
6 in
Overall Length
9.5"
Manufacturers Warranty Length
2 years
Overall Depth
9.5 in

Details

Item
Standard Heavy Duty Vortex Mixer
Voltage
120
Plug Style - Lab Equipment
Standard
Movement Type - Lab Shakers
Vortex Mixer
Material
Polymer
Includes
1.5mL Tube Rack, Cover, Cup Head, Universal Holder
Item - Lab Shakers
Shaker
Hz
50/60
Operating Temp. Range
Ambient 5 Degrees to 65 Degrees
Power Required
120V
Amps
0.25
Hazardous Location
No
Number of Platforms
0
Speed Range
300 to 2500 rpm
Movement Type
Vortex Mixer

Description

Shaker, Vortex Mixer, Speed Range 300 to 2500 rpm, Operating Temp. Range Ambient 5 Degrees to 65 Degrees , Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.25, Hz 50/60, Voltage 120, Overall Depth 9.5 in, Overall Height 6.3 in, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.