Zoro Homepage

Gouache Paint Set, 12mL, 24-Color Set

  • Mfr # 9021624M

  • Zoro # G816254755


product price: $34.45
/ea

Key Features

Color
Assorted
Includes
24 Tubes
Finish
Matte
Opacity
Opaque
Paint Type
Gouache
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9021624M
Zoro #
G816254755
UPC #
-
Country of Origin
Netherlands

Details

Item
Gouache Paint
Color
Assorted
Includes
24 Tubes
Finish
Matte
Opacity
Opaque
Paint Type
Gouache
Recommended Grade
Grade 8+
Recommended Age
13+ years

Description

This gouache set offers a great basic palette of colors to create various paintings with. Because of their convenient size, these tubes are ideal to have in your studio or to take with you while you travel. Contents: 24 x 12 ml tubes 100 White - 205 Lemon Yellow Primary - 201 Light Yellow - 293 Medium Yellow - 202 Deep Yellow - 374 Pink Beige - 311 Vermilion - 334 Scarlet - 318 Carmine - 362 Deep Rose - 536 Violet - 504 Ultramarine - 512 Cobalt Blue Ultramarine - 508 Prussian Blue - 501 Light Blue Cyan - 526 Azure Blue - 617 Yellowish Green - 601 Light Green - 602 Deep Green - 623 Sap Green - 227 Yellow Ochre - 411 Burnt Sienna - 409 Burnt Umber - 700 Black. Talens Art Creation gouache is an opaque paint that you can thin, mix and blend with water. Gouache allows you to paint matt sections without leaving stripes or brush strokes. Because this paint dries within several minutes, it is highly practical and easy to use for large color blocks and fine details. Gouache is not waterproof when dry, so you can still rework the paint with a little water on your brush. The paint can be used on many grounds, such as paper, canvas, cardboard and wood. Gouache is known for its color intensity, which has made the paint popular among artists, designers and illustrators


  • Gouache is an opaque paint that you can thin
  • Gouache is not waterproof when dry
  • Gouache is known for its color intensity
  • Can be used on many grounds, such as paper, canvas, cardboard and wood

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.