Shop TALENS ART CREATION
See all product information
Create Account
Sketchbook, 80 Sheets, 90lbs, Lake Blue Cover, 8.3'' x 11.7'' (A4), 2PK
- Mfr # 9314213M
- Zoro # G021735421
product price:Â
$
44.89
/pk of 2, $22.45/ea
Key Features
Paper Color
Cream
Paper Weight
90lb/140gsm
Includes
2 Sketchbooks
Binding
Hardbound
Color
Cream Paper, Blue Lake Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9314213M
- Zoro #
- G021735421
- UPC #
- 194629154906
- Country of Origin
- China
Details
- Paper Color
- Cream
- Paper Weight
- 90lb/140gsm
- Includes
- 2 Sketchbooks
- Binding
- Hardbound
- Color
- Cream Paper, Blue Lake Cover
- Material
- Paper Sketchbook
Description
Talens Art Creation sketchbooks are sturdy, hard-bound sketchbooks perfect for drawing, journaling, urban sketching, field studies and more! Ideal for use with pencil, pastel, acrylics, gouache, ink, charcoal, and light washes of wet media. They contain 80 pages of off-white, acid-free, 140 g/mSqrd paper and are available in a variety of sizes and colors, so you can find the perfect sketchbook for your needs. Sold as a pack of 2.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.