Watercolor Paper Pad, 90lbs, 9'' x 12'', 15 Sheets, 3PK

  • Mfr # 9317801M

  • Zoro # G221734583


product price: $42.79
/pk 3, $14.26/ea

Key Features

Binding
Glue
Material
Watercolor Paper
Paper Color
White
Color
White
Paper Weight
90lb/190gsm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9317801M
Zoro #
G221734583
UPC #
-
Country of Origin
United States

Details

Binding
Glue
Material
Watercolor Paper
Paper Color
White
Color
White
Paper Weight
90lb/190gsm
Includes
3 Watercolor Pads

Description

Talens Art Creation Cold Press Watercolor Paper Pads are student-grade 90 lb./190 gsm, acid-free paper specially prepared for use with watercolor. Glue bound on one side, 15 sheets per pad. Sold as a pack of 3.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.