
Notepad, Nonwirebound, 6PK
Mfr # UNV30630
Zoro # G222771297
product price:Â $13.15
/pk 6, $2.19/eaKey Features
Ruling Line Color
Blue
Binding Location
Top
Number of Subjects
1
Binding
Tape Bound
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UNV30630
Zoro #
G222771297
UPC #
087547306307
Country of Origin
Unknown
Details
Item
Notepad
Ruling Line Color
Blue
Binding Location
Top
Number of Subjects
1
Binding
Tape Bound
Description
Notepad, Binding Nonwirebound, Binding Location Top, Total Number of Sheets 300, Sheet Size 8-1/2 in x 11 in, Rule Legal, Margin Yes, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.