Zoro Homepage

FOR THE RECORD 80s & 90s - Fun & Educational Game for Kids

  • Mfr # 1620

  • Zoro # G115621340


product price: $32.75
/ea

Key Features

Material
Box, Board, Cards
Recommended Grade
Grade 7+
Recommended Age
12+ years
Color
Multi-color
Includes
Box, Game Board, Components, Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1620
Zoro #
G115621340
UPC #
644761000468
Country of Origin
United States

Details

Material
Box, Board, Cards
Recommended Grade
Grade 7+
Recommended Age
12+ years
Color
Multi-color
Includes
Box, Game Board, Components, Instructions

Description

For The Record 80ftS & 90ftS Edition covers everything from rap to reggae, alternative to country, pop to punk and more! It is more than just a totally cool game, it's a way to get friends and family to hang out and have a totally awesome time! The multiple choice format and clever board design watch out for the mosh pit make For The Record challenging enough for trivia buffs, yet equally fun for people who simply love music. So, put on your favorite tunes, grab your buds, break out For The Record and go back to what was your future! Each box contains 600 Q & A cards - all multiple choice from six different categories.


  • Totally Cool Music Trivia: Covers everything from rap to reggae, alternative to country, pop to punk.
  • Comprehensive Trivia Cards: Contains 600 Q&A cards covering six different categories.
  • Multiple Choice Format: Adds an extra challenge by reading questions without the choices.
  • Travel-Friendly: Compact design makes it perfect for travel and passing time on the go.
  • Ideal for Music Lovers: Focuses on music from the 80's and 90's, ensuring endless fun for music enthusiasts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.