Zoro Homepage

Monster Stomp - Interactive Dough Molding & Stomping Game for Kids

  • Mfr # 305

  • Zoro # G315621331


product price: $20.95
/ea

Key Features

Recommended Grade
Grade PK+
Material
Box, Board, Cards
Color
Multi-color
Includes
Box, Game Board, Components, Instructions
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305
Zoro #
G315621331
UPC #
720233003059
Country of Origin
United States

Details

Recommended Grade
Grade PK+
Material
Box, Board, Cards
Color
Multi-color
Includes
Box, Game Board, Components, Instructions
Recommended Age
4+ years

Description

First, children get to mold monsters out of dough. Then the monsters are placed around the board. Players move along the funny foot shaped game path. When a player lands on a monster stomp space they get to stomp the dough monster with their stomper and put it in jail! Children delight in the making and mashing of monsters! The object of the game is to stomp as many monsters as you can. The first to fill his or her Monster Jail card wins! Ages 4 and Up, 2 to 4 Players


  • Creative Dough Molding: Kids get to mold their own monsters out of dough, sparking creativity before the game even begins.
  • Interactive Gameplay: Move pieces along a funny foot-shaped path and stomp monsters into jail with a stomper.
  • Exciting Monster Stomping: The goal is to stomp as many monsters as possible and fill the "Monster Jail" card to win.
  • Perfect for Young Children: Designed for ages 4 and up, it accommodates 2 to 4 players for a fun group activity.
  • Engaging and Educational: Combines physical activity with strategic thinking, making it an excellent choice for developmental play.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.