Zoro Homepage

CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole

  • Mfr # BBJ1751500

  • Zoro # G0248300


product price: $47.19
/ea

Key Features

Outside Dia.
1 3/4 in
Inside Dia.
1 1/2 in
Length Under Head
3.000 in
Set Screw Hole Dia.
7/8 in
Hole Center to Center
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBJ1751500
Zoro #
G0248300
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1 3/4 in
Inside Dia.
1 1/2 in
Length Under Head
3.000 in
Set Screw Hole Dia.
7/8 in
Outside Diameter
1 3/4 in
Set Screw Hole Diameter
7/8 in
Inside Diameter
1 1/2 in
Overall Length
3 in

Details

Item
Toolholder Bushing
Hole Center to Center
1 1/4 in
Number of Set Screw Holes
2
Style Designation
J
Standards
ISO 9001:2000
Features
Designed with Two Set Screw Clearance Holes for Direct Tool Clamping that Allows for Positive Alignment of the Tool Cutting Edge
Number of Holes or Slots
2
Set Screw Center-to-Center Distance
1 1/4 in
Set Screw Center-to-Head
3/4 in
Bushing Trade Letter
J
Bushing Type
Screw Hole

Description

Toolholder Bushing, Style Designation J, Outside Dia. 1 3/4 in, Inside Dia. 1 1/2 in, Length Under Head Not Applicable, Hole Center to Center 1 1/4 in, Number of Set Screw Holes 2, Set Screw Hole Dia. 7/8 in, Set Screw Slot Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.