Shop All Plain-Toe Work Boots and Shoes
Talon Trax
Boots, Size 13, 13" Height, Black, Plain, PR
Mfr # 29UT88
Zoro # G5378432
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Toe Type Plain
- Insulated No
- Waterproof Yes
Product Information
- Brand Talon Trax
- MFR # 29UT88
- Zoro # G5378432
- UPC # 190735682128
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | E |
Boot Height | 13 in |
Height | 13" |
Boot Height Adjustment | Standard Height |
Details
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 13, Footwear Width E, Unisex, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Disposable Hood, White, Universal, PK100 (IC668BWH0001000B)
- TINGLEY Job Sight Hi-Vis T-Shirt, Long Sleeve, Lime, L (S75522)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 478W10 (478W10)
- CONDOR Back Support, With Suspender, L (3RUZ4)
- TALON TRAX Boots, Size 8, 13" Height, Black, Plain, PR (29UT83)
- TALON TRAX Boots, Size 10, 13" Height, Black, Plain, PR (29UT85)
- TALON TRAX Boots, Size 12, 13" Height, Black, Plain, PR (29UT87)
- TALON TRAX Boots, Blue, 9, Mens, 15" H, Pull On, PR (445L43)
- TALON TRAX Knee Boots, Size 8, 15" H, White, Plain, PR (45DZ18)
- TALON TRAX Boots, Blue, 4, Mens, 15" H, Pull On, PR (445L38)
- GEORGIA BOOT AMP Insole, XLM (GB00110)
- Talon Trax Plain-Toe Work Boots and Shoes