Shop TALON TRAX

Men's All Purpose Rubber Boot, Plain Toe, 13" Height, Black, 12

  • Mfr # 445L70

  • Zoro # G5577098


product price:  $18.75
/pr

Key Features

Size
12
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
445L70
Zoro #
G5577098
UPC #
-
Country of Origin
United States

Dimensions

Size
12
Height
13"
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
All Purpose
Upper Material
PVC
Footwear Shank
No
Footwear Application
General Purpose
Outsole Material
PVC
Resists
Ammonium Hydroxide, Industrial Detergent, Lactic Acid, Milk, Sodium Hydroxide, Acetic Acid, Battery Acid, Hydrochloric Acid
Midsole Material
PVC
Footwear Closure Type
Pull On
Insulated
No
Typical Rubber Boot Application
General Use
Style Number
45566
For Outdoor Traction
No
Footwear Sole Pattern
Lug
Insulation Type
None
Metatarsal Guard
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Closure Type
Pull On
Completely Non Metallic
No
Shoe Style
Knee
Boot Color
Black
Insole Material
EVA
Safety Criteria
Oil-Resistant Sole, Plain Toe, Waterproof
Insole Color
Gray
Footwear Brand
TALON TRAX

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 12, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.