This item is Discontinued.

Talon Trax Men's All Purpose Rubber Boot, Plain Toe, 13" Height, Black, 13 445L71

Men's All Purpose Rubber Boot, Plain Toe, 13" Height, Black, 13 (Discontinued)

  • Mfr # 445L71
  • Zoro # G5603092
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
445L71
Zoro #
G5603092
UPC #
-
Country of Origin
United States

Dimensions

Size
13
Height
13"
Boot Height
15 in
Boot Height Adjustment
Standard Height
Footwear Size
13

Details

Rubber Boot Style
Mid-Calf
Safety Criteria
Oil-Resistant Sole, Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
Color
Black
Predominant Footwear Color
Black
Item
Rubber Boot
Series
All Purpose
Upper Material
PVC
Footwear Shank
No
Footwear Application
General Purpose
For Outdoor Traction
No
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Midsole Material
PVC
Outsole Material
PVC
Insulation Type
None
Metatarsal Guard
No
Insulated
No
Style Number
45566
Resists
Ammonium Hydroxide, Industrial Detergent, Lactic Acid, Milk, Sodium Hydroxide, Acetic Acid, Battery Acid, Hydrochloric Acid
Removable Insole
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Electrical Hazard Rated
No
Closure Type
Pull On
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Shoe Style
Knee
Insole Color
Gray
Footwear Brand
TALON TRAX
Boot Color
Black
Insole Material
EVA
Footwear Closure
Pull-On

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 13, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.