Shop All Rubber Boots
Talon Trax
Size 4 Men's Steel Rubber Boot, Black
Mfr # 21DL06
Zoro # G6362946
product price: $42.59
/pr
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Closure Type Pull On
- Waterproof Yes
- Outsole Material PVC
- Toe Type Steel
Product Information
- Brand Talon Trax
- MFR # 21DL06
- Zoro # G6362946
- UPC # 190735681893
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 4 |
Height | 15" |
Footwear Width | E |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Details
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 4, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT 15" White & Blue Adhesive Windshield Slogans: Family Size Pk (163-FA-1)
- BRADY Precut Label Roll Cartridge, Translucent (M5C-1000-427)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Universal Waste Storage Sign, Landscape (OS-NS-P-1014-L-18773)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479U83 (479U83)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Blue (445L30)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Black (21A581)
- TALON TRAX Knee Boots, Size 13, 15" H, Black, Plain, PR (21DL03)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Blue (445L33)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Blue (445L35)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Black (21A578)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 120)
- Talon Trax Foot Protection