Tamarack TTi-MTB Direct Bath Fan Replacement
Mfr # TTi-MTB
Zoro # G703975749
Product Information
- Brand Tamarack
- MFR # TTi-MTB
- Zoro # G703975749
- UPC # 747925441197
- Country of Origin China
- Category Residential Exhaust Fans
Description
The Tamarack Mainstream exhaust fan meets the demand for a durable, quiet, long-lived, high quality fan applicable to the manufactured housing market. It is suitable for occupants who cannot tolerate drafts, are concerned about the effects that poor ventilation has on health, and do not want to replace the bathroom fan every year. Mainstream with Airetrak 1A Advantage allows the programming of the bathroom fan to run every hour, on the hour at a set speed and time within that hour (you decide). With the touch of a button a 20 or 40 minute full power override is activated (duty cycle). At the end of the duty cycle the fan will return to its programmed cycle.
Features- Color - Black
- Direct replacement bath fan for manufactured homes.
- Fits in existing 7 in. duct.
- Easy to install
- Continuous operation - Rated Motor (60,000 Hours)
- Electrical Voltage - 120 VAC 60Hz
- Power - 16 Watts/0.22Amps
- Dimension - 6 x 14 x 14 in.
- Item Weight - 7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL C7189R1004 Wireless Indoor Air (C7189R1004)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22B)
- ARM & HAMMER Pleated Air Filter, 14" x 30" x 1", 4 Pack (KA14X30X1_4)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10304S)
- BROAN -NuTone 50 CFM Bathroom Exhaust Fan Grille (BP90)
- BROAN Exhaust Fan, 180 CFM, 120V AC, Plastic, White (511)
- BROAN Bthrm ExhFan, 4In Dct, Galv Steel, 120 V (AE80K)
- BROAN MFG Broan Recessed Fan-Light 1-5 Sones 70Cfm (633400)
- ILIVING Silver 14 in. 120-Volt Wall Mounted Variable Speed Gable Exhaust Fan with Thermospeed Controller (ILG8G14-22ST)
- BROAN NAUTILUS Broan-nautilus Bathroom Exhaust Fan With Duct 688 (688)
- BROAN-NUTONE Broan-Nutone AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light (AE80BL)
- Tamarack Residential Exhaust Fans