TTi-INF1100 1100 Ducted Whole House Fan

  • Mfr # TTi-INF1100
  • Zoro # G803998273
product price: 
$
471.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TTi-INF1100
Zoro #
G803998273
UPC #
-
Country of Origin
China

Description

Infinity 1100 ducted whole house fan the infinity 1100 is a low cost flexible solution to bring in cool outside air and remove hot stale air from the home. It is also an excellent source for makeup air for homes that have high CFM exhausts from the kitchen range or a whole house fan. The ducted design is quiet and allows for installation just about anywhere in the home. Powerful maintenance free 1,100 cfm motor in a 10 in. ductable design is flexible and can be installed just about anywhere in the home. Use as a whole house fan exhaust or a source of makeup air for homes.

Features
  • Duct Collar Length - 3 in. with Bead
  • 115V, 60Hz, 1.5A
  • 1100 CFM ductable whole house fan.
  • Hard wired for power and customer supplied control.
  • Dimension - 15 x 16 x 16 in.
  • Item Weight - 10 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews