TTi-TC1000HB Solid Roof & Wall Whole House Fan - Brown

  • Mfr # TTi-TC1000HB
  • Zoro # G003998271
product price: 
$
1,165.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TTi-TC1000HB
Zoro #
G003998271
UPC #
-
Country of Origin
China

Description

This operates on a single speed (high at 800 cfm) and is used in solid roof or sidewall applications for whole house cooling where interior attic installation is impossible. The solid roof/wall whole house fan is a roof mounted attic/whole house fan. It is installed in a solid roof with plenty of flange area for flashing it into place. The unit can be installed horizontally or vertically and can be spaced out to the ceiling below with a "thimble". A return air grille finishes the product off. This is quietly moves 800 cfm and includes an insulated, motorized damper mounted under the external hood to seal the unit off from inclement weather.

Features
  • 800 cfm R-10 Insulated Whole house fan for solid roof or outside wall installation.
  • Color - Brown.
  • Includes an SPST control for operation.
  • Energy efficient
  • No maintenance
  • Dimension - 28 x 24 x 38 in.
  • Item Weight - 13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews