Shop TAMIYA PAINT
See all product information
Create Account
TAM85020 3 oz. Spray Lacquer TS20; Metallic Green
- Mfr # TAM85020
- Zoro # G704133919
product price:Â
$
28.45
/ea
Key Features
Color Family
Greens
Net Weight
3 oz
Application Method
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TAM85020
- Zoro #
- G704133919
- UPC #
- 4950344993628
- Country of Origin
- China
Details
- Item
- Spray Paint
- Color
- Green
- Color Family
- Greens
- Net Weight
- 3 oz
- Application Method
- Spray
Description
Tamiya Paint maintains a commitment to growth and realizes that the heart of its future success relies predominantly on user satisfaction. Add fun and enjoyment by choosing from our wide selection of engaging and interesting products at reasonable prices. Our products provide reliability, long life and ease of use.
Features- These cans of spray paint are extremely useful for painting large surfaces
- The paint is a synthetic lacquer that cures in a short period of time
- Each can contains 100ml of paint, which is enough to fully cover 2 or 3, 1/24 scale sized car bodies
- Tamiya spray paints are not affected by acrylic or enamel paints
- Volume: 100ml
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.