TAM85043 Ts - 43 Racing Green Spray Lacquer
- Mfr # TAM85043
- Zoro # G204134300
product price:Â
$
26.15
/ea
Key Features
Color
Racing Green
Color Family
Greens
Application Method
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TAM85043
- Zoro #
- G204134300
- UPC #
- 4950344850433
- Country of Origin
- China
Details
- Item
- Spray Paint
- Color
- Racing Green
- Color Family
- Greens
- Application Method
- Spray
Description
Features
- These cans of spray paint are extremely useful for painting large surfaces
- The paint is a synthetic lacquer that cures in a short period of time
- Tamiya spray paints are not affected by acrylic or enamel paints
- Color: Racing Green
- Volume: 100 ml
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.