Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
#10-24 x 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 91605
Zoro # G2757982
original price:
$12.09
10% off
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Drive Size T20
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ANSI/ASME B18.6.3
Product Information
- Brand Tamper-Pruf Screws
- MFR # 91605
- Zoro # G2757982
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Drive Size | T20 |
Head Height | 0.127 in |
Head Dia. | 0.359 to 0.411 in |
Thread Length | 1/2 in |
Head Width | 0.411 in |
Minimum Head Width | 0.359 in |
Maximum Head Width | 0.411 in |
Dimensional Standards | ASME B18.6.3 |
Details
Description
Tamper Resistant Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Torx, Thread Size #10-24, Fastener Length 1/2 in, Head Width 0.411 in, Head Height 0.127 in, Drive Size T20, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Tamper Resistant Screw, Maximum Head Width 0.411 in, Minimum Head Width 0.359 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT #8-32 x 1/4 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP83214P100)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04085)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK (33152)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 305 mm L, 8 mm W, 8 mm H (800808-305)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91490)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91610)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91550)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81130)
- TAMPER-PRUF SCREWS 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122150)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91120)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK (21410)
- Tamper-Pruf Screws Tamper-Resistant Screws