1/4"-20 x 1/2 in Hex Button Tamper Resistant Screw, Black Oxide Finish, Case Hardened Steel, 25 PK
Mfr # 21520
Zoro # G3280417
product price:Â $9.15
/pk 25, $0.37/eaKey Features
Button Head
Hex Drive
System of Measurement
Inch
Drive Size
5/32 in
Material
Case Hardened Steel
Finish
Black Oxide
Standards
ANSI/ASME B18.6.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21520
Zoro #
G3280417
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Fastener Length
1/2 in
Drive Size
5/32 in
Head Height
0.122 to 0.132 in
Head Dia.
0.419 to 0.437 in
Thread Length
1/2"
Overall Length
1/2 in
Maximum Head Height
1/8 in
Maximum Head Width
7/16 in
Details
System of Measurement
Inch
Head Type
Button
Drive
Hex
Material
Case Hardened Steel
Finish
Black Oxide
Standards
ANSI/ASME B18.6.3
Item
Tamper Resistant Screw
Dimensional Standards
ASME B18.3
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
4037
Type
Machine Screw
Description
Tamper Resistant Screw, Head Type Button, Material Steel, Finish Black Oxide, Drive External Hex, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Head Height 0.122 to 0.132 in, Drive Size 5/32 in, Dimensional Standards ASME B18.3, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 7/16 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.