1/4"-20 x 1/2 in Hex Button Tamper Resistant Screw, Plain Finish, 18-8 Stainless Steel, 25 PK

  • Mfr # 22240

  • Zoro # G3086002


product price:  $10.99
/pk 25, $0.44/ea

Key Features

Button Head
Hex Drive
System of Measurement
Inch
Drive Size
5/32 in
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22240
Zoro #
G3086002
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in
Drive Size
5/32 in
Head Height
0.122 to 0.132 in
Head Dia.
0.419 to 0.437 in
Thread Length
1/2"
Maximum Head Height
1/8 in
Maximum Head Width
7/16 in
Overall Length
1/2 in

Details

System of Measurement
Inch
Head Type
Button
Drive
Hex
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
Item
Tamper Resistant Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.3
Thread Type
Coarse
Type
Machine Screw
Material Grade/Class
302

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Plain, Drive External Hex, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Head Height 0.122 to 0.132 in, Drive Size 5/32 in, Dimensional Standards ASME B18.3, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 7/16 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products