Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 31510
Zoro # G3017375
original price:
$24.49
14% off
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Thread Size #10
- Screw Size #10
- Fastener Length 2 in
- Drive Size 5/32 in
Product Information
- Brand Tamper-Pruf Screws
- MFR # 31510
- Zoro # G3017375
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #10 |
Screw Size | #10 |
Fastener Length | 2 in |
Drive Size | 5/32 in |
Head Height | 0.101 in |
Head Dia. | 0.347 to 0.361 in |
Maximum Head Height | 0.101 in |
Minimum Head Height | 0.091 in |
Head Width | 0.354 in |
Thread Length | 2 in |
Dimensional Standards | ASME B18.6.4 |
Details
Description
Tamper Resistant Screw, Head Type Button, Finish Plain, Material 18-8 Stainless Steel, Screw Size #10, Fastener Length 2 in, Head Width 0.354 in, Head Height 0.101 in, Drive Size 5/32 in, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height 0.091 in, Maximum Head Height 0.101 in, System of Measurement Inch, Drive Hex, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 15/32 in Dia., Zinc Alloy, Plain (4ZU96)
- ZORO SELECT Oversized Machine Key Kit, Steel (WWGDISPMKM025OB)
- ZORO SELECT 1/4"-20 x 2-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 800 PK (1436MPU)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31550)
- TAMPER-PRUF SCREWS #6-32 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91030)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91260)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31290)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91010)
- TAMPER-PRUF SCREWS #10-32 x 3/8 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81170)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91130)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (#0192)
- Tamper-Pruf Screws Tamper-Resistant Screws