#6-32 x 3/8 in One-Way Round Tamper Resistant Screw, Plain Finish, 18-8 Stainless Steel, 100 PK

  • Mfr # 141409

  • Zoro # G3389556


product price:  $9.19
/pk 100, $0.09/ea

Key Features

Round Head
One-Way Drive
System of Measurement
Inch
Drive Size
#6
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141409
Zoro #
G3389556
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Fastener Length
3/8 in
Drive Size
#6
Head Dia.
0.240 to 0.260 in
Head Height
0.103 in
Overall Length
3/8 in
Thread Length
3/8 in
Head Width
0.26 in
Maximum Head Width
17/64 in
Maximum Head Height
7/64 in
Screw Size
#6

Details

System of Measurement
Inch
Head Type
Round
Drive
One-Way
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
Item
Tamper Resistant Screw
Pack Size
Small
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Thread Fit
2A
Resistance Properties
Tamper-Resistant
Thread Type
Coarse
Material Grade/Class
302
Type
Machine Screw

Description

Tamper Resistant Screw, Head Type Round, Material Stainless Steel, Finish Plain, Drive One-Way, Thread Size #6-32, Fastener Length 3/8 in, Head Width 0.26 in, Head Height 0.103 in, Drive Size #6, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products