Shop TAMPER-PRUF SCREWS
See all product information
Create Account
#8-32 x 1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # 480460
- Zoro # G2487073
product price:Â
$
10.49
/pk of 100, $0.10/ea
Key Features
Pan Head
Torx Drive
System of Measurement
Inch
Drive Size
T20
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480460
- Zoro #
- G2487073
- UPC #
- -
- Country of Origin
- Italy
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Dimensional Standards
- ASME B18.6.3
- Thread Type
- Coarse
- Thread Fit
- 3A/2A
- Pack Size
- Small
- Thread Style
- Fully Threaded
- Material Grade/Class
- 1018
- Type
- Machine Screw
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 1/4 in
- Drive Size
- T20
- Head Height
- 0.115 in
- Head Dia.
- 0.322 in
- Head Width
- 0.27 in
- Screw Size
- #8
- Overall Length
- 1/4 in
- Maximum Head Width
- 17/64 in
- Maximum Head Height
- 7/64 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Torx(R), Thread Size #8-32, Fastener Length 1/4 in, Head Width 0.27 in, Head Height 0.115 in, Drive Size T20, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.