#8-32 x 3/4 in Torx Button Tamper Resistant Screw, Black Oxide Finish, Steel, 25 PK

  • Mfr # 81070

  • Zoro # G3483252


product price:  $6.69
/pk 25, $0.27/ea

Key Features

Button Head
Torx Drive
System of Measurement
Inch
Drive Size
T15
Material
Steel
Finish
Black Oxide
Standards
ANSI/ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81070
Zoro #
G3483252
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Fastener Length
3/4 in
Drive Size
T15
Head Height
0.087 in
Head Dia.
0.298 to 0.312 in
Overall Length
3/4 in
Thread Length
3/4 in
Maximum Head Height
3/32 in
Head Width
0.305 in
Screw Size
#8
Maximum Head Width
5/16 in

Details

System of Measurement
Inch
Head Type
Button
Drive
Torx
Material
Steel
Finish
Black Oxide
Standards
ANSI/ASME B18.6.3
Item
Tamper Resistant Screw
Pack Size
Small
Dimensional Standards
ASME B18.3
Thread Style
Fully Threaded
Resistance Properties
Tamper-Resistant
Thread Fit
3A/2A
Thread Type
Coarse
Type
Machine Screw
Material Grade/Class
4037

Description

Tamper Resistant Screw, Head Type Button, Material Steel, Finish Black Oxide, Drive Tamper-Resistant Torx(R), Thread Size #8-32, Fastener Length 3/4 in, Head Width 0.305 in, Head Height 0.087 in, Drive Size T15, Dimensional Standards ASME B18.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products