Zoro Homepage

Lock Nut, 1/4"-20, Aluminum

  • Mfr # BAN.142

  • Zoro # G808641426


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAN.142
Zoro #
G808641426
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20

Details

Item
Lock Nut
Material
Aluminum

Description

1/4-20 breakaway nut - non-removable - aluminum - - pkg of 100 hex nut breaks away when nut is tightened, leaving only the tamper-resistant conical portion. No special tool is required - uses standard wrench for installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.