Metal Screw, No. 10-14, 1/2 In L, PK50

  • Mfr # 441600

  • Zoro # G3230945


product price:  $8.89
/pk 50, $0.18/ea

Key Features

Flat Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Drive Size
T20
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441600
Zoro #
G3230945
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#10
Fastener Length
1/2 in
Drive Size
T20
Head Dia.
0.362 in
Head Height
0.109 in
Head Width
0.362 in
Thread Size
#10-14
Maximum Head Height
7/64 in
Maximum Head Width
23/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.4
Application
Plastics and Sheet Metal
Head Angle (Deg.)
82
Meets/Exceeds
ANSI/ASME B18.6.4
Type
Sheet Metal Screw
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.4
Pack Size
Small

Description

Sheet Metal Screw, Head Type Flat, Finish Zinc-Plated, Material Steel, Screw Size #10, Fastener Length 1/2 in, Head Width 0.362 in, Head Height 0.109 in, Drive Size T20, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Torx Plus(R), Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products