Shop TAMPER-PRUF SCREWS
See all product information
Create Account
One-Way Round Machine Screw, Plain 18-8 Stainless Steel
- Mfr # 5.5162RS
- Zoro # G508421854
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Round Head
One-Way Drive
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5.5162RS
- Zoro #
- G508421854
- UPC #
- -
- Country of Origin
- United States
Details
- Head Type
- Round
- Drive
- One-Way
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
Description
5/16-18 x 2 one-way machine screw - round head - 18-8 stainless steel - pkg of 100 security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Popular design installs with standard screwdriver. Reverse side cammed out to prevent unauthorized removal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.