Sheet Metal Screw, 18-8 Stainless Steel Flat Head Phillips Drive
- Mfr # 2.12A114FS
- Zoro # G808435230
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2.12A114FS
- Zoro #
- G808435230
- UPC #
- -
- Country of Origin
- United States
Details
- Head Type
- Flat
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Item
- Sheet Metal Screw
Description
#12 x 1-1/4 security sheet metal screw - flat phillips head - 18-8 stainless steel - pkg of 100 security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Traditional phillips drive with tamper-resistant pin added for security. Easy to drive & remove with matching tool. Cannot be removed with phillips screwdriver.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.